JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Push In Rivet, Std, 0.115 In, PK40

VALUE BRAND| Zoro #: G2208647| Mfr #: 27PIF0044

$3.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208647 Mfr #: 27PIF0044
Head Type: RoundTemp. Range (F): -40 to 185
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsCharacteristics: Locking
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetRivet Length: 0.295"
Rivet Dia.: 0.140"Head Height: 0.026
Head Dia.: 0.203Hole Size: 0.115"
Grip Range: 0.135Color: Off-white
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.270 In, Head Dia. 0.203 In, Grip Range 0.135 In, Hole Size 0.115 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.