KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Std, 0.115 In, PK40

VALUE BRAND| Zoro #: G0437814| Mfr #: 27PIF0045

$2.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Standard
Color: Off-white
Head Height: 0.046
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437814 Mfr #: 27PIF0045
Rivet Type: StandardColor: Off-white
Head Height: 0.046Rivet Material: Nylon
Characteristics: LockingRivet Dia.: 0.137"
Head Dia.: 0.203Hole Size: 0.115"
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Package Quantity: 40Head Type: Round
Temp. Range (F): -40 to 185Grip Range: 0.235
Rivet Length: 0.345"Country of Origin (subject to change): United States

Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.305 In, Head Dia. 0.203 In, Grip Range 0.235 In, Hole Size 0.115 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Reviews