Shop Alternate Products
This Product is Discontinued
Zoro Select
Push In Rivet, Round Head, 400 PK (Discontinued)
Mfr # 27PIF0043
Zoro # G1849766
This Product is Discontinued
Key Features
- Head Type Round
- System of Measurement Inch
- Temp. Range (F) -40 to 185
- Rivet Body Material Nylon
- Characteristics Locking