Push In Rivet, Std, 0.165 In, PK40

VALUE BRAND| Zoro #: G1188616| Mfr #: 27PIF0050

$1.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Standard
Color: Off-white
Head Height: 0.047
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188616 Mfr #: 27PIF0050
Rivet Type: StandardColor: Off-white
Head Height: 0.047Rivet Material: Nylon
Characteristics: LockingRivet Dia.: 0.202"
Head Dia.: 0.343Hole Size: 0.165"
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Package Quantity: 40Head Type: Round
Temp. Range (F): -40 to 185Grip Range: 0.125
Rivet Length: 0.305"Country of Origin (subject to change): United States

Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.262 In, Head Dia. 0.344 In, Grip Range 0.125 In, Hole Size 0.165 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Reviews