Push In Rivet, Std, 0.180 In, PK400

VALUE BRAND| Zoro #: G1644797| Mfr #: 27PIF0052

$21.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644797 Mfr #: 27PIF0052
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetCharacteristics: Locking
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Grip Range: 0.556"Rivet Length: 0.709"
Head Dia.: 0.344"Hole Size: 0.180"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round Head, Nylon, Hole Size 0.180 In, Rivet Length 0.709 In, Head Diameter 0.344 In, Grip Range 0.556 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Locking, Package 400

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.