Push In Rivet, Std, 0.200 In, PK400

VALUE BRAND| Zoro #: G1484113| Mfr #: 27PIF0058

$18.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484113 Mfr #: 27PIF0058
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetCharacteristics: Locking
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Hole Size: 0.200"Grip Range: 0.121"
Rivet Length: 0.274"Head Dia.: 0.469"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round Head, Nylon, Hole Size 0.200 In, Rivet Length 0.274 In, Head Diameter 0.469 In, Grip Range 0.121 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Locking, Package 400

Product Reviews

Save 15%. Sign up for Z-mail.