Push In Rivet, Std, 0.200 In, PK400

VALUE BRAND| Zoro #: G1112562| Mfr #: 27PIF0060

$21.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112562 Mfr #: 27PIF0060
Item: Push In RivetHead Type: Round
Characteristics: LockingRivet Material: Nylon
Color: Off-whiteTemp. Range (F): -40 to 185
Rivet Type: StandardApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Grip Range: 0.156"Rivet Length: 0.281"
Head Dia.: 0.469"Hole Size: 0.200"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round Head, Nylon, Hole Size 0.200 In, Rivet Length 0.281 In, Head Diameter 0.469 In, Grip Range 0.156 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Locking, Package 400

Product Reviews