JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push In Rivet, Std, 0.245 In, PK40

VALUE BRAND| Zoro #: G1026681| Mfr #: 27PIF0065

$4.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026681 Mfr #: 27PIF0065
Characteristics: LockingRivet Type: Standard
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsHead Type: Round
Item: Push In RivetRivet Material: Nylon
Temp. Range (F): -40 to 185Rivet Length: 0.715"
Rivet Dia.: 0.293"Head Height: 0.056
Head Dia.: 0.593Hole Size: 0.245"
Grip Range: 0.480Color: Off-white
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.667 In, Head Dia. 0.594 In, Grip Range 0.480 In, Hole Size 0.245 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.