Push In Rivet, Std, 0.245 In, PK40

VALUE BRAND| Zoro #: G2203582| Mfr #: 27PIF0072

$3.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203582 Mfr #: 27PIF0072
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetCharacteristics: Locking
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsGrip Range: 0.250
Color: Off-WhiteRivet Length: 0.497"
Rivet Dia.: 0.290"Head Height: 0.061
Head Dia.: 0.593Hole Size: 0.245
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.552 In, Head Dia. 0.594 In, Grip Range 0.365 In, Hole Size 0.245 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.