JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push In Rivet, Std, 0.245 In, PK400

VALUE BRAND| Zoro #: G1341821| Mfr #: 27PIF0071

$20.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341821 Mfr #: 27PIF0071
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsRivet Material: Nylon
Head Type: RoundItem: Push In Rivet
Characteristics: LockingTemp. Range (F): -40 to 185
Color: Off-whiteRivet Type: Standard
Rivet Length: 0.437"Head Dia.: 0.594"
Hole Size: 0.245"Grip Range: 0.250"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round Head, Nylon, Hole Size 0.245 In, Rivet Length 0.437 In, Head Diameter 0.594 In, Grip Range 0.250 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Locking, Package 400

Product Reviews

Save 15%. Sign up for Z-mail.