KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Std, 1/4 In, PK20

VALUE BRAND| Zoro #: G1031003| Mfr #: 27RT250800

$2.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Standard
Color: Black
Head Dia.: 0.700"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031003 Mfr #: 27RT250800
Rivet Type: StandardColor: Black
Head Dia.: 0.700"Rivet Material: Nylon
Characteristics: LockingTemp. Range (F): -40 to 185
Hole Size: 0.250"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: RoundGrip Range: 0.110 to 0.560"
Rivet Length: 0.800"Country of Origin (subject to change): United States

Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.800 In, Head Dia. 0.700 In, Grip Range 0.110 to 0.560 In, Hole Size 1/4 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 20

Reviews