Push In Rivet, Std, 3/16 In, PK20

VALUE BRAND| Zoro #: G0492852| Mfr #: 27RT187550

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492852 Mfr #: 27RT187550
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetCharacteristics: Locking
Temp. Range (F): -40 To 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsHead Dia.: 0.437"
Hole Size: 3/16"Grip Range: 0.030 to 0.312"
Color: BLACKRivet Length: 0.480"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.480 In, Head Dia. 0.437 In, Grip Range 0.030 to 0.312 In, Hole Size 3/16 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.