JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" Metal Nickel Finish Push Nut Cap, 20 pk.

VALUE BRAND| Zoro #: G2240454| Mfr #: 8890012

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240454 Mfr #: 8890012
Material: metalType: External
Finish: NickelCap Color: Nickel
Application: Protect ThreadsStud Size: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Push Nut Cap, Metal, Finish Nickel, 1/2 In., Cap Color Nickel, For Use With Fastener, Protect Threads, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.