20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16" Metal Nickel Finish Push Nut Cap, 35 pk.

VALUE BRAND| Zoro #: G1277026| Mfr #: 8890009

$56.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277026 Mfr #: 8890009
Material: metalFinish: Nickel
Application: Protect ThreadsCap Color: Nickel
Type: ExternalStud Size: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Push Nut Cap, Metal, Finish Nickel, 5/16 In., Cap Color Nickel, For Use With Fastener, Protect Threads, Package Quantity 35
Save 15%. Sign up for Z-mail.