7/16" Metal Nickel Finish Push Nut Cap, 20 pk.

VALUE BRAND| Zoro #: G2286225| Mfr #: 8890011

$39.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2286225 Mfr #: 8890011
Cap Color: NickelFinish: Nickel
Material: metalApplication: Protect Threads
Type: ExternalStud Size: 7/16"
Country of Origin (subject to change): Taiwan

Product Description

Push Nut Cap, Metal, Finish Nickel, 7/16 In., Cap Color Nickel, For Use With Fastener, Protect Threads, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.