KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Nut, Stud Retention, Stl, 1/16In, PK200

VALUE BRAND| Zoro #: G0366326| Mfr #: 4HFV7

$9.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Stud Retention
Item: Push Nut
Inside Dia.: 0.142"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366326 Mfr #: 4HFV7
Application: Stud RetentionItem: Push Nut
Inside Dia.: 0.142"Package Quantity: 200
Thickness Tolerance: +/-0.003"Finish: Black Phosphate
Thickness: 0.010"Retaining Dia.: 1/16"
Material: Spring SteelOutside Dia.: 0.195"
Country of Origin (subject to change): United States

Description

Push Nut, Spring Steel, Finish Black Phosphate, Inside Dia. 0.142 In., Retaining Dia. 1/16 In., Outside Dia. .195 In., Thickness 0.010 In., Thickness Tolerance +/-0.003 In., Stud Retention, Package Quantity 200

Reviews