Push Nut, Stud Retention, Stl, 1/4 In, PK200

VALUE BRAND| Zoro #: G0646396| Mfr #: 4HFW6

$8.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 200
Fits Bolt Sizes: -
Finish: Mechanical Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646396 Mfr #: 4HFW6
Package Quantity: 200Fits Bolt Sizes: -
Finish: Mechanical ZincThickness Tolerance: +/-0.003"
Outside Dia.: 17/32"Inside Dia.: 0.388"
Thickness: 0.016"Material: Spring Steel
Color: -Item: Push Nut
Application: Stud RetentionRetaining Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Push Nut, Spring Steel, Finish Mechanical Zinc, Inside Dia. 0.388 In, For Stud Size 1/4 In, Outside Dia. 17/32 In, Thickness 0.016 In, Diameter Tolerance +/-0.003 In, Stud Retention, Package Quantity 200

Reviews