STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Push Nut, Stud Retention, Stl, 1/8 In, PK200

VALUE BRAND| Zoro #: G1954863| Mfr #: 138620001

$5.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 200
Fits Bolt Sizes: -
Finish: Mechanical Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954863 Mfr #: 138620001
Package Quantity: 200Fits Bolt Sizes: -
Finish: Mechanical ZincThickness Tolerance: +/-0.003"
Outside Dia.: 3/8"Inside Dia.: 0.228"
Thickness: 0.010"Material: Spring Steel
Color: -Item: Push Nut
Application: Stud RetentionRetaining Dia.: 1/8"
Country of Origin (subject to change): United States

Description

Push Nut, Spring Steel, Finish Mechanical Zinc, Inside Dia. 0.228 In, For Stud Size 1/8 In, Outside Dia. 3/8 In, Thickness 0.010 In, Diameter Tolerance +/-0.003 In, Stud Retention, Package Quantity 200

Reviews