KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Nut, Stud Retention, Stl, 1/8 In, PK200

VALUE BRAND| Zoro #: G1634105| Mfr #: 4HFW1

$7.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Stud Retention
Color: -
Thickness: 0.013"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634105 Mfr #: 4HFW1
Application: Stud RetentionColor: -
Thickness: 0.013"Outside Dia.: 3/8"
Item: Push NutFinish: Mechanical Zinc
Fits Bolt Sizes: -Inside Dia.: 0.228"
Package Quantity: 200Thickness Tolerance: +/-0.003"
Retaining Dia.: 1/8"Material: Spring Steel
Country of Origin (subject to change): United States

Description

Push Nut, Spring Steel, Finish Mechanical Zinc, Inside Dia. 0.228 In, For Stud Size 1/8 In, Outside Dia. 3/8 In, Thickness 0.013 In, Diameter Tolerance +/-0.003 In, Stud Retention, Package Quantity 200

Reviews