Push Nut, Stud Retention, Stl, 5/16In, PK200

VALUE BRAND| Zoro #: G0694032| Mfr #: 4HFW8

$11.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694032 Mfr #: 4HFW8
Item: Push NutMaterial: Spring Steel
Thickness Tolerance: +/-0.003"Finish: Mechanical Zinc
Inside Dia.: 0.456"Retaining Dia.: 5/16"
Outside Dia.: 5/8"Thickness: 0.021"
Application: Stud RetentionCountry of Origin (subject to change): United States

Product Description

Push Nut, Spring Steel, Finish Mechanical Zinc, Inside Dia. 0.456 In, For Stud Size 5/16 In, Outside Dia. 5/8 In, Thickness 0.021 In, Diameter Tolerance +/-0.003 In, Stud Retention, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.