THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Push Nut, Stud Retention, Stl, 7/16 In, PK50

VALUE BRAND| Zoro #: G2132505| Mfr #: 4HFX2

$7.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Fits Bolt Sizes: M36
Finish: Mechanical Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132505 Mfr #: 4HFX2
Package Quantity: 50Fits Bolt Sizes: M36
Finish: Mechanical ZincThickness Tolerance: +/-0.003"
Outside Dia.: 7/8"Inside Dia.: 0.638"
Thickness: 0.030"Material: Spring Steel
Color: -Item: Push Nut
Application: Stud RetentionRetaining Dia.: 7/16"
Country of Origin (subject to change): United States

Description

Push Nut, Spring Steel, Finish Mechanical Zinc, Inside Dia. 0.638 In, For Stud Size 7/16 In, Outside Dia. 7/8 In, Thickness 0.030 In, Diameter Tolerance +/-0.003 In, Stud Retention, Package Quantity 50

Reviews