Pushpin, 3/8 Point, Asrt, PK100

VALUE BRAND| Zoro #: G1275276| Mfr #: 2WFW7

$4.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: assorted
Item: Push Pins
Material: Plastic/metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275276 Mfr #: 2WFW7
Color: assortedItem: Push Pins
Material: Plastic/metalLength: 1"
Country of Origin (subject to change): China

Description

Push Pins, Plastic/Metal, Assorted, Length 13/16 In., Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews