Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/2" FNPT PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G0760672| Mfr #: 2361190

$37.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/2"
Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760672 Mfr #: 2361190
Valve Basic Body Material: PlasticPipe Size: 1/2"
Connection Type: FNPT x FNPT x FNPTStem Material: PVC
Body Material: PVCValve Structure: 1-Piece
Max. Pressure: 125 psi CWPBody Seal Material: Buna-N
Ball Valve Product Group: ManualFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Port: FullHandle Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Seat Material: Buna-NBody Style: 3-Way
Item: Ball ValveTemp. Range: 20 Degrees to 140 Degrees F
Standards: NSF STD 51Ball Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way, 1-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 125 psi CWP, Temp. Range 20 Degrees to 140 Degrees F, Ball Material PVC, Seat Material Buna-N, Stem Type Self-Lubricating, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material Buna-N

Reviews