PVC Ball Valve, 3-Way, FNPT x FNPT, 1/2 in

VALUE BRAND| Zoro #: G1682633| Mfr #: 2361090

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Item: Ball Valve

Technical Specifications

Zoro #: G1682633 Mfr #: 2361090
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Valve Structure: 1-PieceBody Seal Material: FPM
Pipe Size: 1/2"Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Seat Material: VitonBody Material: PVC
Standards: NSF STD 51Port: Full
Body Style: 3-WayConnection Type: FNPT x FNPT x FNPT
Ball Valve Product Group: ManualMax. Pressure: 125 psi CWP
Country of Origin (subject to change): United States

Product Description

Ball Valve, Three Way, Lever Handle, FNPT x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews