1/8" FNPT PVC Ball Valve 3-Way

GRAINGER APPROVED| Zoro #: G1724694| Mfr #: 6902490

$21.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724694 Mfr #: 6902490
Handle Material: PVCValve Basic Body Material: Plastic
Port: FullStem Material: PVC
Item: Ball ValveBody Material: PVC
Body Style: 3-WayMax. Pressure: 125 psi CWP
Temp. Range: 20 Degrees to 140 Degrees FValve Structure: 1-Piece
Ball Valve Product Group: ManualFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Standards: NSF STD 51Stem Type: Self-Lubricating
Ball Material: PVCHandle Type: Flag
Body Seal Material: FPMConnection Type: FNPT x FNPT x FNPT
Seat Material: VitonPipe Size: 1/8"
Country of Origin (subject to change): United States

Product Description

Keep control over your systems with ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has a 3-way body style and a FNPT x FNPT x FNPT connection. The ball valve has a maximum pressure of 125 psi CWP. The handle is made of PVC material. The ball is made of PVC. The seat is made of Viton material. It fits a pipe size of 1/8". It includes a full port. Features of this ball valve include: common bottom port, diverter, selecting or mixing valves. The temperature range is from 20 degrees to 140 degrees F. The handle type is: flag. The body is made of PVC material. It has a self-lubricating stem made of PVC. Standards include: NSF STD 51.

Product Reviews

Save 15%. Sign up for Z-mail.