KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT x MNPT x MNPT PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G1872875| Mfr #: 2366190

$48.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-Lubricating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872875 Mfr #: 2366190
Handle Type: LeverFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Body Style: 3-WayTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCValve Basic Body Material: Plastic
Standards: NSF STD 51Ball Valve Product Group: Manual
Connection Type: FNPT x MNPT x MNPTValve Structure: 1-Piece
Stem Material: PVCPipe Size: 1/2"
Body Material: PVCPort: Full
Ball Material: PVCBody Seal Material: FPM
Seat Material: VitonItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Three Way, Lever Handle, FNPT x MNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews