1/4" FNPT x Barb PVC Ball Valve Angle

VALUE BRAND| Zoro #: G2404281| Mfr #: PVC 657-4F6B-F

$12.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404281 Mfr #: PVC 657-4F6B-F
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Self-LubricatingHandle Type: Long
Valve Structure: 1-PieceBody Seal Material: FPM
Pipe Size: 1/4"Features: Multiple Configurations
Seat Material: VitonBody Material: PVC
Standards: NSF STD 51Port: Full
Body Style: AngleConnection Type: FNPT x Barb
Hose I.D.: 1/4"Ball Valve Product Group: Manual
Max. Pressure: 125 psi CWPCountry of Origin (subject to change): United States

Description

Ball Valve, Two Way, Right Angle, Long Handle, Barb x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews