3/8" FNPT x Barb PVC Ball Valve Angle

VALUE BRAND| Zoro #: G1884994| Mfr #: PVC 657-6F6B-F

$13.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3/8"
Connection Type: FNPT x Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884994 Mfr #: PVC 657-6F6B-F
Valve Basic Body Material: PlasticPipe Size: 3/8"
Connection Type: FNPT x BarbStem Material: PVC
Body Material: PVCValve Structure: 1-Piece
Max. Pressure: 125 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Multiple Configurations
Port: FullHandle Material: PVC
Stem Type: Self-LubricatingHandle Type: Long
Seat Material: VitonBody Style: Angle
Item: Ball ValveTemp. Range: 20 Degrees to 140 Degrees F
Hose I.D.: 3/8"Standards: NSF STD 51
Ball Material: PVCCountry of Origin (subject to change): United States

Description

Ball Valve, Two Way, Right Angle, Long Handle, Barb x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews