1/4" FNPT x Compr PVC Ball Valve Angle

VALUE BRAND| Zoro #: G1030285| Mfr #: 6570090

$10.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Multiple Configurations
Handle Type: Long
Item: Ball Valve

Technical Specifications

Zoro #: G1030285 Mfr #: 6570090
Stem Material: PVCPort: Full
Features: Multiple ConfigurationsHandle Material: PVC
Body Style: AngleBall Valve Product Group: Manual
Max. Pressure: 125 psi CWPStandards: NSF STD 51
Handle Type: LongItem: Ball Valve
Ball Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Stem Type: Self-LubricatingValve Basic Body Material: Plastic
Valve Structure: 1-PieceBody Material: PVC
Pipe Size: 1/4"Body Seal Material: Buna-N
Connection Type: FNPT x Comp.Seat Material: Buna-N
Country of Origin (subject to change): United States

Product Description

This ball valve from Value Brand is a reliable shut-off valve for a number of systems. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an angle body style and a FNPT x Comp. connection. It includes a full port. The handle type is: long. The temperature range is from 20 degrees to 140 degrees F. The ball valve has a maximum pressure of 125 psi CWP. The ball is made of PVC. Features of this ball valve include: multiple configurations. It has a self-lubricating stem made of PVC. It fits a pipe size of 1/4". The seat is made of Buna-N material. The body is made of PVC material. The handle is made of PVC material. Standards include: NSF STD 51.

Product Reviews