3/8" FNPT x Compr PVC Ball Valve Angle

VALUE BRAND| Zoro #: G0765475| Mfr #: PVC 657-6F6CJ-F

$13.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3/8"
Connection Type: FNPT x Comp.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765475 Mfr #: PVC 657-6F6CJ-F
Valve Basic Body Material: PlasticPipe Size: 3/8"
Connection Type: FNPT x Comp.Stem Material: PVC
Body Material: PVCValve Structure: 1-Piece
Max. Pressure: 125 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Multiple Configurations
Port: FullHandle Material: PVC
Stem Type: Self-LubricatingHandle Type: Long
Seat Material: VitonBody Style: Angle
Item: Ball ValveTemp. Range: 20 Degrees to 140 Degrees F
Standards: NSF STD 51Ball Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style Angle, 1-Piece, Pipe Size 3/8 In., Connection Type FNPT x Comp., Full Port, Max. Pressure 125 psi CWP, Temp. Range 20 Degrees to 140 Degrees F, Ball Material PVC, Seat Material Viton, Stem Type Self-Lubricating, Handle Type Long, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews