PVC Ball Valve, Angle, MNPT x JACO, 1/4"

VALUE BRAND| Zoro #: G1406781| Mfr #: 6574890

$10.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Item: Ball Valve

Technical Specifications

Zoro #: G1406781 Mfr #: 6574890
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Self-LubricatingHandle Type: Long
Valve Structure: 1-PieceBody Seal Material: Buna-N
Pipe Size: 1/4"Features: Multiple Configurations
Seat Material: Buna-NBody Material: PVC
Standards: NSF STD 51Port: Full
Body Style: AngleConnection Type: MNPT x Comp.
Ball Valve Product Group: ManualMax. Pressure: 125 psi CWP
Country of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Right Angle, Long Handle, MNPT x JACO Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews