20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

PVC Ball Valve Angle 3/8"

VALUE BRAND| Zoro #: G1795701| Mfr #: 7150190

$10.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795701 Mfr #: 7150190
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullValve Structure: 1-Piece
Handle Material: PVCFeatures: Multiple Configurations
Stem Material: PVCItem: Ball Valve
Body Style: AngleBall Material: PVC
Handle Type: LongTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 3/8"Body Seal Material: Buna-N
Connection Type: MNPT x Comp.Seat Material: Buna-N
Country of Origin (subject to change): United States

Product Description

From Value Brand, this ball valve is the ideal pipe fitting for control and leak protection. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an angle body style and a MNPT x Comp. connection. It has a self-lubricating stem made of PVC. Features of this ball valve include: multiple configurations. The handle type is: long. It includes a full port. The handle is made of PVC material. The body is made of PVC material. The ball is made of PVC. The seat is made of Buna-N material. The ball valve has a maximum pressure of 125 psi CWP. It fits a pipe size of 3/8". The temperature range is from 20 degrees to 140 degrees F. Standards include: NSF STD 51.

Product Reviews