3/4" FNPT x Hose Cap PVC Ball Valve Inline

VALUE BRAND| Zoro #: G1729533| Mfr #: FP 074-12F12MGH-F,BLU HDL

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729533 Mfr #: FP 074-12F12MGH-F,BLU HDL
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Pipe Size: 3/4"Port: Full
Valve Structure: 1-PieceHandle Material: PVC
Features: Two-Way Ball Valve DesignStem Material: PVC
Item: Ball ValveBody Style: Inline
Ball Material: PVCHandle Type: Flag
Temp. Range: 20 Degrees to 140 Degrees FBody Seal Material: FPM
Connection Type: FNPT x Hose CapSeat Material: Viton
Country of Origin (subject to change): United States

Product Description

Prevent leaks and promote control with this ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a FNPT X Hose Cap connection. The temperature range is from 20 degrees to 140 degrees F. It has a self-lubricating stem made of PVC. The seat is made of Viton material. It includes a full port. The body is made of PVC material. The handle type is: flag. The handle is made of PVC material. The ball valve has a maximum pressure of 125 psi CWP. Features of this ball valve include: two-way ball valve design. The ball is made of PVC. It fits a pipe size of 3/4". Standards include: NSF STD 51.

Product Reviews