PVC Ball Valve Inline 1/2"

VALUE BRAND| Zoro #: G1228001| Mfr #: 7126290

$7.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228001 Mfr #: 7126290
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullValve Structure: 1-Piece
Handle Material: PVCFeatures: Multiple Configurations
Stem Material: PVCItem: Ball Valve
Body Style: InlineBall Material: PVC
Handle Type: LongTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 1/2"Body Seal Material: Buna-N
Hose I.D.: 1/2"Connection Type: Barb x Barb
Seat Material: Buna-NCountry of Origin (subject to change): United States

Product Description

Choose this ball valve from Value Brand when you need control and leak protection. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a Barb x Barb connection. The body is made of PVC material. The handle is made of PVC material. The seat is made of Buna-N material. The ball valve has a maximum pressure of 125 psi CWP. The ball is made of PVC. The temperature range is from 20 degrees to 140 degrees F. The handle type is: long. It fits a pipe size of 1/2". It includes a full port. It has a self-lubricating stem made of PVC. Features of this ball valve include: multiple configurations. Standards include: NSF STD 51.

Product Reviews