PVC Ball Valve Inline 3/4"

VALUE BRAND| Zoro #: G0368751| Mfr #: FP 074-12FGH12MGH-F,BLUE HDL

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0368751 Mfr #: FP 074-12FGH12MGH-F,BLUE HDL
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Pipe Size: 3/4"Port: Full
Valve Structure: 1-PieceHandle Material: PVC
Features: Two-Way Ball Valve DesignStem Material: PVC
Item: Ball ValveBody Style: Inline
Ball Material: PVCHandle Type: Flag
Temp. Range: 20 Degrees to 140 Degrees FConnection Type: FGHT x MGHT
Seat Material: VitonBody Seal Material: FPM
Country of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Straight, Blue Handle, FGHT x MGHT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle Flag, Standards NSF STD 51

Product Reviews