Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4" FGHT x MNPT PVC Ball Valve Inline (Discontinued)
Mfr # FP 074-12FGH12M-F,BLUE HDL
Zoro # G2413905
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style Inline
- Features Two-Way Ball Valve Design
- Temp. Range 20 Degrees to 140 Degrees F