1/4" FNPT PVC Ball Valve Inline

VALUE BRAND| Zoro #: G1003922| Mfr #: 2272590

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003922 Mfr #: 2272590
Valve Basic Body Material: PlasticPipe Size: 1/4"
Connection Type: FNPT x FNPTStem Material: PVC
Body Material: PVCValve Structure: 1-Piece
Max. Pressure: 125 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Multiple Configurations
Port: FullHandle Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Seat Material: VitonBody Style: Inline
Item: Ball ValveTemp. Range: 20 Degrees to 140 Degrees F
Standards: NSF STD 51Ball Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Two Way, Lever Handle, FNPT x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews