KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT PVC Ball Valve Inline

VALUE BRAND| Zoro #: G2306351| Mfr #: PVC 638-4F4F-F

$11.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Ball Valve Product Group: Manual
Temp. Range: 20 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306351 Mfr #: PVC 638-4F4F-F
Stem Type: Self-LubricatingBall Valve Product Group: Manual
Temp. Range: 20 Degrees to 140 Degrees FBody Material: PVC
Max. Pressure: 125 psi CWPBody Style: Inline
Stem Material: PVCValve Structure: 1-Piece
Seat Material: VitonValve Basic Body Material: Plastic
Ball Material: PVCPipe Size: 1/4"
Body Seal Material: FPMItem: Ball Valve
Handle Type: LongFeatures: Multiple Configurations
Handle Material: PVCConnection Type: FNPT x FNPT
Port: FullStandards: NSF STD 51
Country of Origin (subject to change): United States

Description

Ball Valve, Two Way, Long Handle, FNPT x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews