PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" FNPT PVC Ball Valve Inline

VALUE BRAND| Zoro #: G2389186| Mfr #: FP 074-12F12F-F,BLUE HDL

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389186 Mfr #: FP 074-12F12F-F,BLUE HDL
Ball Valve Product Group: ManualStandards: NSF STD 51
Valve Structure: 1-PieceBall Material: PVC
Stem Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 3/4"Port: Full
Body Style: InlineStem Type: Self-Lubricating
Features: Two-Way Ball Valve DesignMax. Pressure: 125 psi CWP
Handle Material: PVCBody Material: PVC
Handle Type: FlagValve Basic Body Material: Plastic
Item: Ball ValveBody Seal Material: FPM
Connection Type: FNPT x FNPTSeat Material: Viton
Country of Origin (subject to change): United States

Product Description

Stay in control of your systems with this ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The handle is made of PVC material. The ball valve has a maximum pressure of 125 psi CWP. The handle type is: flag. The body is made of PVC material. It has a self-lubricating stem made of PVC. The ball is made of PVC. It includes a full port. Features of this ball valve include: two-way ball valve design. It fits a pipe size of 3/4". The temperature range is from 20 degrees to 140 degrees F. The seat is made of Viton material. Standards include: NSF STD 51.

Product Reviews