KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT x Barb PVC Ball Valve Inline

VALUE BRAND| Zoro #: G0405413| Mfr #: PVC 638-TB6F-F

$11.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Ball Valve Product Group: Manual
Features: Multiple Configurations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405413 Mfr #: PVC 638-TB6F-F
Stem Type: Self-LubricatingBall Valve Product Group: Manual
Features: Multiple ConfigurationsTemp. Range: 20 Degrees to 140 Degrees F
Body Material: PVCMax. Pressure: 125 psi CWP
Body Style: InlineStem Material: PVC
Valve Structure: 1-PieceSeat Material: Viton
Valve Basic Body Material: PlasticBall Material: PVC
Pipe Size: 3/8"Body Seal Material: FPM
Item: Ball ValveHandle Type: Long
Hose I.D.: 3/8"Handle Material: PVC
Connection Type: FNPT x BarbPort: Full
Standards: NSF STD 51Country of Origin (subject to change): United States

Description

Ball Valve, Two Way, Long Handle, Barb x FNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews