PVC Ball Valve Inline 1/8"

VALUE BRAND| Zoro #: G0977365| Mfr #: 7100390

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977365 Mfr #: 7100390
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullValve Structure: 1-Piece
Handle Material: PVCFeatures: multiple configurations
Stem Material: PVCItem: Ball Valve
Body Style: InlineBall Material: PVC
Temp. Range: 20 Degrees to 140 Degrees FPipe Size: 1/8"
Body Seal Material: FPMConnection Type: FNPT x MNPT
Seat Material: VitonHandle Type: Flag
Country of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Straight, FNPT x MNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews