3/8" MNPT x Barb PVC Ball Valve Inline

VALUE BRAND| Zoro #: G1584003| Mfr #: PVC 638-TB6M-F

$13.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584003 Mfr #: PVC 638-TB6M-F
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullValve Structure: 1-Piece
Handle Material: PVCFeatures: Multiple Configurations
Stem Material: PVCItem: Ball Valve
Body Style: InlineBall Material: PVC
Handle Type: LongTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 3/8"Body Seal Material: FPM
Hose I.D.: 3/8"Connection Type: MNPT x Barb
Seat Material: VitonCountry of Origin (subject to change): United States

Product Description

Fit your pipes with this ball valve from Value Brand to prevent leaks and maintain control. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a MNPT x Barb connection. It has a self-lubricating stem made of PVC. The handle is made of PVC material. The seat is made of Viton material. The body is made of PVC material. Features of this ball valve include: multiple configurations. The handle type is: long. The ball valve has a maximum pressure of 125 psi CWP. It fits a pipe size of 3/8". It includes a full port. The temperature range is from 20 degrees to 140 degrees F. The ball is made of PVC. Standards include: NSF STD 51.

Product Reviews