1/4" Push PVC Ball Valve Inline

VALUE BRAND| Zoro #: G1022542| Mfr #: 7104590

$19.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Tube Size: 1/4"
Temp. Range: 20 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022542 Mfr #: 7104590
Stem Type: Self-LubricatingTube Size: 1/4"
Temp. Range: 20 Degrees to 140 Degrees FBody Material: PVC
Max. Pressure: 125 psi CWPBody Style: Inline
Stem Material: PVCValve Structure: 1-Piece
Seat Material: Buna-NValve Basic Body Material: Plastic
Ball Material: PVCPipe Size: 1/4"
Body Seal Material: Buna-NItem: Ball Valve
Handle Type: FlagBall Valve Product Group: Manual
Features: Multiple ConfigurationsHandle Material: PVC
Connection Type: PushPort: Full
Standards: NSF STD 51Country of Origin (subject to change): United States

Description

Ball Valve, Two Way, Straight, Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews