1/4" Push PVC Ball Valve Angle

VALUE BRAND| Zoro #: G2324847| Mfr #: 7151490

$15.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324847 Mfr #: 7151490
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Handle Material: PVCStandards: NSF STD 51
Port: FullStem Material: PVC
Features: Multiple ConfigurationsBody Style: Angle
Item: Ball ValveHandle Type: Long
Temp. Range: 20 Degrees to 140 Degrees FValve Basic Body Material: Plastic
Ball Valve Product Group: ManualBall Material: PVC
Body Material: PVCValve Structure: 1-Piece
Pipe Size: 1/4"Seat Material: Buna-N
Body Seal Material: Buna-NConnection Type: Push
Tube Size: 1/4"Country of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Right Angle, Long Handle, Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51