PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/8" Push PVC Ball Valve Inline

VALUE BRAND| Zoro #: G2230365| Mfr #: 6381890

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230365 Mfr #: 6381890
Ball Valve Product Group: ManualStandards: NSF STD 51
Valve Structure: 1-PieceBall Material: PVC
Stem Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Port: FullBody Style: Inline
Stem Type: Self-LubricatingFeatures: Multiple Configurations
Max. Pressure: 125 psi CWPHandle Material: PVC
Body Material: PVCHandle Type: Long
Valve Basic Body Material: PlasticItem: Ball Valve
Pipe Size: 3/8"Tube Size: 3/8"
Body Seal Material: Buna-NConnection Type: Push
Seat Material: Buna-NCountry of Origin (subject to change): United States

Product Description

This ball valve from Value Brand is a reliable shut-off valve for a number of systems. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a Push connection. The temperature range is from 20 degrees to 140 degrees F. The body is made of PVC material. The seat is made of Buna-N material. It includes a full port. The ball is made of PVC. Features of this ball valve include: multiple configurations. The handle type is: long. The handle is made of PVC material. It has a self-lubricating stem made of PVC. It fits a pipe size of 3/8" and a tube size of 3/8". The ball valve has a maximum pressure of 125 psi CWP. Standards include: NSF STD 51.

Product Reviews