KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Push PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G1912784| Mfr #: 6907690

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Tube Size: 3/8"
Temp. Range: 20 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912784 Mfr #: 6907690
Stem Type: Self-LubricatingTube Size: 3/8"
Temp. Range: 20 Degrees to 140 Degrees FBody Material: PVC
Max. Pressure: 125 psi CWPBody Style: 3-Way
Stem Material: PVCValve Structure: 1-Piece
Seat Material: VitonValve Basic Body Material: Plastic
Ball Material: PVCPipe Size: 3/8"
Body Seal Material: FPMItem: Ball Valve
Handle Type: FlagBall Valve Product Group: Manual
Features: Common Bottom Port, Diverter, Selecting or Mixing ValvesHandle Material: PVC
Connection Type: PushPort: Full
Standards: NSF STD 51Country of Origin (subject to change): United States

Description

Ball Valve, Three Way, Flag Handle, Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews