KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Push PVC Ball Valve Angle

VALUE BRAND| Zoro #: G1384792| Mfr #: 7152190

$15.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Long
Features: Multiple Configurations
Stem Type: Self-Lubricating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384792 Mfr #: 7152190
Handle Type: LongFeatures: Multiple Configurations
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Body Style: AngleTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCStandards: NSF STD 51
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: PushValve Structure: 1-Piece
Stem Material: PVCPipe Size: 3/8"
Body Material: PVCPort: Full
Ball Material: PVCBody Seal Material: Buna-N
Tube Size: 3/8"Seat Material: Buna-N
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Two Way, Right Angle, Long Handle, Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews