3/8" Push PVC Ball Valve Angle

VALUE BRAND| Zoro #: G1527145| Mfr #: PVC 657-6SMC6SMC-F

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527145 Mfr #: PVC 657-6SMC6SMC-F
Features: Multiple ConfigurationsStem Type: Self-Lubricating
Item: Ball ValveBody Material: PVC
Valve Basic Body Material: PlasticHandle Type: Long
Standards: NSF STD 51Valve Structure: 1-Piece
Max. Pressure: 125 psi CWPBall Material: PVC
Port: FullHandle Material: PVC
Ball Valve Product Group: ManualTemp. Range: 20 Degrees to 140 Degrees F
Body Style: AngleStem Material: PVC
Pipe Size: 3/8"Body Seal Material: FPM
Connection Type: PushTube Size: 3/8"
Seat Material: VitonCountry of Origin (subject to change): United States

Product Description

The reliable ball valve from Value Brand is designed with system control in mind. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an angle body style and a Push connection. The handle is made of PVC material. The ball is made of PVC. It includes a full port. The handle type is: long. The ball valve has a maximum pressure of 125 psi CWP. It fits a pipe size of 3/8" and a tube size of 3/8". It has a self-lubricating stem made of PVC. Features of this ball valve include: multiple configurations. The body is made of PVC material. The temperature range is from 20 degrees to 140 degrees F. The seat is made of Viton material. Standards include: NSF STD 51.