1/2" Barb PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G1254172| Mfr #: PVC 350-8B8B8B-F

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254172 Mfr #: PVC 350-8B8B8B-F
Valve Structure: 1-PieceStandards: NSF STD 51
Ball Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCPort: Full
Stem Material: PVCValve Basic Body Material: Plastic
Item: Ball ValveBody Material: PVC
Ball Valve Product Group: ManualStem Type: Self-Lubricating
Body Style: 3-WayMax. Pressure: 125 psi CWP
Features: Multiple ConfigurationsPipe Size: 1/2"
Handle Type: LeverBody Seal Material: FPM
Hose I.D.: 1/2"Connection Type: Barb x Barb x Barb
Seat Material: VitonCountry of Origin (subject to change): United States

Product Description

Ball Valve, Three Way, Lever Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51