1/2" Barb PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G0828782| Mfr #: PVC 351-8B8B8B-F

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828782 Mfr #: PVC 351-8B8B8B-F
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Valve Structure: 2-PieceBody Seal Material: FPM
Pipe Size: 1/2"Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Seat Material: VitonBody Material: PVC
Standards: NSF STD 51Port: Full
Body Style: 3-WayConnection Type: Barb x Barb x Barb
Hose I.D.: 1/2"Ball Valve Product Group: Manual
Max. Pressure: 125 psi CWPCountry of Origin (subject to change): United States

Description

Ball Valve, Three Way, Lever Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle Lever, Standards NSF STD 51

Reviews